Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Padlock, 3/4" Shackle H, Rectangular Body

  • Zoro #: G5482401
  • Mfr #: 41B70L
$57.00
  • Shackle Height: 3/4 in
  • National Stock No.: No
  • Weather Proof: Yes
See full product details
Orders over $75 ship free.

Best #41B70L Specifications

  • Zoro #: G5482401
  • Mfr #: 41B70L
Shackle Height: 3/4 in National Stock No.: No
Weather Proof: Yes Shackle Dia.: 3/8 in
Body Width: 1 15/16 in Opens with Key No.: Varies
Body Thickness: 7/8 in Body Dia.: 7/8 in
Cylinder Core Type: SFIC Not Included Marine Grade Weather Proof: Yes
For Use With: Lockout/Tagout, Security Shackle Width: 7/8 in
Number of Pins: 7 Pin Tubular Key: No
Body Material: Brass Keyway Type: Accepts Any SFIC Keyway
Control Key Registration Required: No Body Finish: Satin Chrome
High Security: Yes Shackle Type: Standard Shackle
Weather Resistant: Yes Body Color: Silver
Key Type: Keys Not Included Padlock Body Shape: Rectangular
Number of Keys: 0 Includes: Non Key Retained Lock
Shackle Material: Stainless Steel Rekeyable: Yes
Non Removable Key: No Item: Padlock
Body Height: 2 1/16 in Interchangeable Core: Yes
Number of Bumpers: 0 Body Diameter: Not Applicable
Interchangeable Core Type: SFIC Master Key Included: No
Compatible Cylinder Brand: BEST Lock Body Color: Silver
Lock Body Material: Brass Key Locking Mechanism: Pin Tumbler
Corrosion-Resistant: Yes Series: 41B Series
Lock Type: Keyed Padlock Features: The Shackle Locks At Both Heel and Toe.
Horizontal Shackle Clearance: 7/8 in Key Retaining: No
Environment: Both Lock Body Finish: Chrome-Plated
Shackle Diameter: 3/8 in Standards: ASTM F883 - Meets Grade 3
Keying: Coreless Includes Dust Cover: No
Includes Chain: No Lock Body Shape: Rectangular
Vertical Shackle Clearance: 3/4 in Shackle Shape: Rounded
Includes ID Tag: No Includes Lock Cover: No
Number of Locks in Pack: 1 Security Level: General Security
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 3/4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 15/16 in, Body Thickness 7/8 in, Body Material Zinc Alloy, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 7/8 in, Body Finish Satin Chrome, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes

Reviews of Best #41B70L