Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Padlock, 5/16" Body dia., Best Keyway

  • Zoro #: G5482480
  • Mfr #: 21B722T
$39.79
  • Marine Grade Weather Proof: Yes
  • Rekeyable: Yes
  • Non Removable Key: No
See full product details
Orders over $75 ship free.

Best #21B722T Specifications

  • Zoro #: G5482480
  • Mfr #: 21B722T
Marine Grade Weather Proof: Yes Rekeyable: Yes
Non Removable Key: No Shackle Dia.: 5/16 in
Body Finish: Satin Chrome Body Material: Brass
Includes: (2) Keys, Key Retained Lock Shackle Material: Stainless Steel
Body Color: Silver Control Key Registration Required: No
Key Type: Different Body Width: 1 25/32 in
Tubular Key: No Number of Pins: 7 Pin
Weather Resistant: Yes High Security: Yes
Body Height: 2 1/16 in For Use With: Lockout/Tagout, Security
Interchangeable Core: Yes Cylinder Core Type: SFIC Not Included
Weather Proof: Yes Body Thickness: 13/16 in
Item: Keyed Padlock Keyway Type: Accepts Any SFIC Keyway
Number of Bumpers: 0 Padlock Body Shape: Rectangular
Opens with Key No.: Varies National Stock No.: No
Shackle Type: Long Shackle Shackle Height: 1 1/2 in
Shackle Width: 7/8 in Body Dia.: 13/16 in
Number of Keys: 0 Lock Body Material: Brass
Horizontal Shackle Clearance: 7/8 in Lock Type: Keyed Padlock
Security Level: General Security Features: The Shackle Locks At Both Heel and Toe.
Keying: Coreless Interchangeable Core Type: SFIC
Shackle Diameter: 5/16 in Shackle Shape: Rounded
Includes Dust Cover: No Key Locking Mechanism: Pin Tumbler
Master Key Included: No Corrosion-Resistant: Yes
Number of Locks in Pack: 1 Lock Body Finish: Chrome-Plated
Includes Lock Cover: No Environment: Both
Vertical Shackle Clearance: 1 1/2 in Body Diameter: Not Applicable
Key Retaining: Yes Compatible Cylinder Brand: BEST
Lock Body Shape: Rectangular Standards: ASTM F883 - Meets Grade 3
Series: 21B Series Includes ID Tag: No
Lock Body Color: Silver Includes Chain: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Zinc Alloy, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 13/16 in, Body Finish Satin Chrome, Keyway Type Accepts Any SFIC Keyway

Reviews of Best #21B722T