Skip to Main Content
customer-service Help
Best-Rite

15-3/4"x15-3/4" Magnetic Glass Dry Erase Board, Blue

Best-Rite 15-3/4"x15-3/4" Magnetic Glass Dry Erase Board,  Blue 84120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.67
Board Color: Blue
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 15 3/4 in
See full product details
Orders over $75 ship free.
Total: $38.67

Best-Rite #84120 Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 15 3/4 in
  • Dry Erase Width: 15 3/4 in
  • Item: Dry Erase Board
  • Board Color: Blue
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Includes: 1 Black Marker, Marker Holder, Mounting Harware
  • Corner Shape: Square
  • Depth: 1 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue, Dry Erase Height 15 3/4 in, Dry Erase Width 15 3/4 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes 1 Black Marker, Marker Holder, Mounting Harware

Restrictions and Compliance

  • Hazardous material

Reviews of Best-Rite #84120