Best-Rite
15-3/4"x15-3/4" Magnetic Glass Dry Erase Board, Orange
- Zoro #: G5571277
- Mfr #: 84122
Tap to zoom
Hover or click to zoom
$37.32
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 15 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.32
Best-Rite #84122 Specifications
- Zoro #: G5571277
- Mfr #: 84122
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 15 3/4 in
- Dry Erase Width: 15 3/4 in
- Item: Dry Erase Board
- Board Color: Orange
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Includes: 1 Black Marker, Marker Holder, Mounting Harware
- Corner Shape: Square
- Depth: 1 in
- Country of Origin (subject to change): China
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Orange, Dry Erase Height 15 3/4 in, Dry Erase Width 15 3/4 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes 1 Black Marker, Marker Holder, Mounting Harware
Restrictions and Compliance
- Hazardous material