Best-Rite
36"x48" Magnetic Porcelain Whiteboard, Mahogany Frame
- Zoro #: G8214692
- Mfr #: 202OC-03
Tap to zoom
Hover or click to zoom
$189.99
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 36 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $189.99
Best-Rite #202OC-03 Specifications
- Zoro #: G8214692
- Mfr #: 202OC-03
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 36 in
- Dry Erase Width: 48 in
- Item: Dry Erase Board
- Board Color: White
- Dry Erase Surface Type: Porcelain
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: Mahogany
- Frame Color: Mahogany
- Adjustable Height Range: Not Adjustable
- Includes: 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware
- Frame Material: Mahogany
- Board Material: Porcelain Enameled Steel
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Mahogany, Frame Material Mahogany, Dry Erase Surface Type Porcelain, Includes 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware
Restrictions and Compliance
- Hazardous material