Skip to Main Content
customer-service Help
Best-Rite

48"x36" Magnetic, Reversible Glass Dry Erase Board, Black

Best-Rite 48"x36" Magnetic,  Reversible Glass Dry Erase Board,  Black 74950-B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$751.60
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic, Reversible
  • Dry Erase Height: 48 in
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $751.60

Best-Rite #74950-B Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic, Reversible
  • Dry Erase Height: 48 in
  • Dry Erase Width: 36 in
  • Item: Dry Erase Board
  • Board Color: Black
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Mobile/Casters
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: Steel
  • Frame Color: Silver
  • Adjustable Height Range: 60-1/2 in to 75-1/4 in
  • Frame Material: Silver
  • Depth: 1 in
  • Includes: Casters, Eraser Cloth, Markers, Mounting Hardware
  • Corner Shape: Square
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color Black, Dry Erase Height 48 in, Dry Erase Width 36 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 60-1/2 in to 75-1/4 in, Frame Color Silver, Board Frame Material Steel, Frame Material Silver, Dry Erase Surface Type Glass, Corner Shape Square, Includes Casters, Eraser Cloth, Markers, Mounting Hardware

Restrictions and Compliance

  • Hazardous material

Reviews of Best-Rite #74950-B