Skip to Main Content
customer-service Help
Best-Rite

48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame

Best-Rite 48"x96" Magnetic Porcelain Whiteboard,  Aluminum Frame 202OH-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$535.49
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 in
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $535.49

Best-Rite #202OH-01 Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 48 in
  • Dry Erase Width: 96 in
  • Item: Dry Erase Board
  • Board Color: White
  • Dry Erase Surface Type: Porcelain
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: Aluminum
  • Adjustable Height Range: Not Adjustable
  • Frame Material: Aluminum
  • Includes: 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware

Restrictions and Compliance

  • Hazardous material

Reviews of Best-Rite #202OH-01