Skip to Main Content
customer-service Help
Best Sanitizers, Inc.

Liquid Degreasing Cleaner and Additive, Drum

Best Sanitizers, Inc. Liquid Degreasing Cleaner and Additive,  Drum BSI453
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$465.32
  • Item: Degreasing Cleaner and Additive
  • Container Type: Drum
  • Size: 55 gal.
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $465.32

Best Sanitizers, Inc. #BSI453 Specifications

  • Item: Degreasing Cleaner and Additive
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Foam
  • Degreaser Application: Concrete, Tile, Steel and Other Heavy Duty Industrial Floors
  • Fragrance: Unscented
  • Color: Aqueous
  • Net Weight: 475.8 lb
  • Degreaser Container Type: Drum
  • Form: Foam
  • Standards: CERCLA, SARA, TSCA Compliant
  • Container Size: 55 gal
  • Nonflammable: Yes
  • Flash Point: Greater than 200 Degrees F
  • Application: Equipment, Walls and Floors in All Departments of Meat, Poultry, and General Food Processing Plants
  • Features: Powerful Medium Foaming Cleaner and Degreaser
  • pH Level: 13
  • Product Series: BSI-45
  • Properties: Nonflammable, Plastic Safe
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • pH Value: Alkaline
  • Base Formula: Water Based
  • Plastic Safe: Yes
  • Biodegradable: No
  • NSF Rating: Not Rated
  • Butyl Free: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreasing Cleaner and Additive, Drum, 55 gal, Net Weight 475.8 lb, Cleaner Form Liquid, Application Equipment, Walls and Floors in All Departments of Meat, Poultry, and General Food Processing Plants, pH Level 13, CERCLA, SARA, TSCA Compliant, Product Series BSI-45

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews of Best Sanitizers, Inc. #BSI453