Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sanitizer, Ready to Use, Pail, 5 gal.

  • Zoro #: G6627183
  • Mfr #: SS10031-BSS
$170.19
  • Promotion Restriction: Not eligible for promotion
  • VOC Content: 70%
  • Primary Chemical: Alcohol
See full product details
Out of Stock

Best Sanitizers, Inc. #SS10031-BSS Specifications

  • Zoro #: G6627183
  • Mfr #: SS10031-BSS
Promotion Restriction: Not eligible for promotion VOC Content: 70%
Primary Chemical: Alcohol Cleaner Chemical Product Grouping: Disinfectants and Sanitizers
Fragrance: Alcohol Sub-Category: Sanitizer
Cleaner Container Size: 5 gal. Degreaser Container Size: 5 gal.
Size: 5 gal. Recommended Dilution: Ready to Use
Cleaner Form: Liquid Item: Cleaner, Disinfectant and Sanitizer
Flash Point: 69.8 Degrees F Includes: Insert, Dip Tube
For Use With: Mfr. No. ADB0001, ADB0002, ADB0002-MH, ADB0002-BS Item - Disinfectants and Sanitizers: Cleaner, Disinfectant and Sanitizer
Container Type: Pail Disinfectant Efficacy: Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157;H7, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, Vibrio Cholerae
RTU Yield per Container: 5 gal. Standards: EPA, NSF, Halal, Kosher, Pareve Certified
Contains: 62.5% Ethanol, 7.5% Isopropanol Features: Kills 99.999% Of (8) Tested Pathogens In 60 Seconds On Food Contact Surfaces. Kills 99.999% Of Tested Pathogens In 10 Seconds On Non-Food Contact Surfaces. No Rinse Required.
Degreaser Container Type: Pail Includes Chemical: Alcohol
Effective to Remove: Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157;H7, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, Vibrio Cholerae Cleaner Container Type: Pail
Net Weight: 5 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner, Disinfectant and Sanitizer, Primary Chemical Alcohol, Cleaner Container Type Pail, Cleaner Container Size 5 gal., Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Standards EPA, NSF, Halal, Kosher, Pareve Certified

Technical Guides

Restrictions and Compliance

Hazardous material
***

Reviews of Best Sanitizers, Inc. #SS10031-BSS