Shop Alternate Products
This Product is Discontinued
Best Way Tools
BALL 2 MM HEX BIT 1"" (Discontinued)
Mfr # 86620
Zoro # G8638790
This Product is Discontinued
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 2.0mm
- Shank Style Ball Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.