Shop Alternate Products
This Product is Discontinued
Best Way Tools
BALL 3/16""HEX 1/4"" INSRT (Discontinued)
Mfr # 86633
Zoro # G3887741
This Product is Discontinued
Key Features
- Bit Style Ball Hex
- Shank Style Ball Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel