Skip to Main Content
customer-service Help
Best Way Tools

Bit Insert #2 Sq Recess

Best Way Tools Bit Insert #2 Sq Recess 84051
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.68
  • Bit Style: Square Recess
  • Fastening Tool Tip Size: #2
  • Fastening Tool Item: Insert Bit
See full product details
Out of Stock
Total: $69.68

Best Way Tools #84051 Specifications

  • Bit Style: Square Recess
  • Fastening Tool Tip Size: #2
  • Fastening Tool Item: Insert Bit
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 1 in.
  • Material: Carbon Steel
  • Fastening Tool Tip Siz: #2
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Best Way High Margin Bit Bowl Features 300 Each #2 Square Recess S2 tool steel Bits. 1 Length.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Best Way Tools #84051