customer-service Help
Best Way Tools

BIT INSRT#1X#2SQ 150PC

Best Way Tools BIT INSRT#1X#2SQ 150PC 84010
Tap to zoom
Hover or click to zoom
$73.45
  • Bit Style: Square Recess
  • Fastening Tool Tip Size: #1/#2
  • Fastening Tool Item: Insert Bit
See full product details
Orders over $75 ship free.

Total: $73.45

Best Way Tools #84010 Specifications

  • Bit Style: Square Recess
  • Fastening Tool Tip Size: #1/#2
  • Fastening Tool Item: Insert Bit
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 2 in.
  • Material: Carbon Steel
  • Fastening Tool Tip Siz: #1/#2
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Best Way Tools Square Recess #1 and #2 X 2 in. L Double-Ended Screwdriver Bit Carbon Steel 150 pc

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Best Way Tools #84010