customer-service Help
Best Way Tools

Bit Security #8 Torq

Best Way Tools Bit Security #8 Torq 88052
Tap to zoom
Hover or click to zoom
$5.46

Must order in multiples of 2

  • Bit Style: Torq
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
See full product details
Orders over $75 ship free.

Total: $10.92

Best Way Tools #88052 Specifications

  • Bit Style: Torq
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 1 in.
  • Material: Carbon Steel
  • Fastening Tool Tip Siz: #8
  • Country of Origin (subject to change): United States

Description

#8 Torq Set S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Best Way Tools #88052