Skip to Main Content
customer-service Help
Best Way Tools

Bit Security T7 Torx

Best Way Tools Bit Security T7 Torx 86191
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.28 /ea

Order in multiples of 2

  • Bit Style: Torx
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
See full product details
Orders over $75 ship free.
Total: $14.56

Best Way Tools #86191 Specifications

  • Bit Style: Torx
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 1 in.
  • Material: Carbon Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

T7 TORX Screwdriver S2 tool steel Bit 1 Length has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Best Way Tools #86191