Skip to Main Content
customer-service Help
Best Way Tools

Nutsetter 3/8X2-9/16"

Best Way Tools Nutsetter 3/8X2-9/16" 84066
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$99.72
  • Bit Style: High Margin Bits
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
See full product details
This item ships free.
Total: $99.72

Best Way Tools #84066 Specifications

  • Bit Style: High Margin Bits
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 2-9/16 in.
  • Material: Steel
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Best Way High Margin Bit Bowl Features 50 Each 3/8 x 2 9/16 Length Magnetic Nut Setters.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Best Way Tools #84066