Best Way Tools
Scrwdrvr Bit Trx T5X1"L
- Zoro #: G3886840
- Mfr #: 86189

Tap to zoom
Hover or click to zoom
$5.45
Must order in multiples of 2
- Bit Style: Torx
- Shank Style: Hex Shank
- Hex Shank Size: 1/4"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.90
Best Way Tools #86189 Specifications
- Zoro #: G3886840
- Mfr #: 86189
- Bit Style: Torx
- Shank Style: Hex Shank
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 in.
- Material: Carbon Steel
- Country of Origin (subject to change): United States
Description
T5 TORX Screwdriver S2 tool steel Bit 1 Length has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Best Way Tools #86189
Explore more
- Best Way Tools Nutsetter 1/4"X2-9/16" 84064
- Best Way Tools Nutsetter 3/8X2-9/16" 84066
- Best Way Tools Adapter Socket 3/8X1/4He 84073
- Best Way Tools Bit Security #6 Torq 88051
- Best Way Tools Adapter Socket 1/4X1/4He 84071
- Best Way Tools Bit Security 7/64" Hex 86806
- Best Way Tools Nutsetter 5/16X2-9/16" 84065
- Best Way Tools Bit Holder Magnetic Bulk 88000
- Hanson By Irwin Power Bit, 3/16" Clutch Head 93471
- Irwin Insert Bit, Power, Dbl End, Hex Shank, PK2 IWAF32DEP2SQ2
- Best Way Tools Screwdriver Bits