Skip to Main Content
customer-service Help
Best Way Tools

Timber Scrwdrvr Bit 1/4"

Best Way Tools Timber Scrwdrvr Bit 1/4" 86640
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.59 /ea

Order in multiples of 2

  • Bit Style: Spline
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 2 in.
See full product details
Orders over $75 ship free.
Total: $13.18

Best Way Tools #86640 Specifications

  • Bit Style: Spline
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 2 in.
  • Material: Carbon Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8 Spline Screwdriver Insert S2 tool steel Power Bit 2 Length. Blast Finished To Relieve Stress has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Best Way Tools #86640