Skip to Main Content
customer-service Help
Best Way Tools

Torx Powr Bit2" T30

Best Way Tools Torx Powr Bit2" T30 83964
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.33
  • Bit Style: High Margin Bits
  • Fastening Tool Item: Insert Bit
  • Shank Style: Hex Shank
See full product details
Orders over $75 ship free.
Total: $62.33

Best Way Tools #83964 Specifications

  • Bit Style: High Margin Bits
  • Fastening Tool Item: Insert Bit
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 2 in.
  • Material: Carbon Steel
  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Best Way Tools High Margin Bit Bowl Features 150 EachT30 S2 tool steel 1/4 Hex insert bits. 2 Length

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Best Way Tools #83964