Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16x20x5 Synthetic Furnace Air Cleaner Filter, MERV 8

  • Zoro #: G9131087
  • Mfr #: 5-1620-8-2
$28.08 ($14.04/unit)
  • For Use With (Systems): Honeywell F100B1000, Honeywell F100B1008, Honeywell F100B101008, Honeywell F100F1004, Honeywell F100F2028, Honeywell F150E1000, Honeywell F200E1003, Honeywell F25F1075, Honeywell F35F1032
  • Frame or Header Material: Beverage Board
  • Item: Furnace Air Cleaner Filter
See full product details
Orders over $75 ship free.

Bestair Pro #5-1620-8-2 Specifications

  • Zoro #: G9131087
  • Mfr #: 5-1620-8-2
For Use With (Systems): Honeywell F100B1000, Honeywell F100B1008, Honeywell F100B101008, Honeywell F100F1004, Honeywell F100F2028, Honeywell F150E1000, Honeywell F200E1003, Honeywell F25F1075, Honeywell F35F1032 Frame or Header Material: Beverage Board
Item: Furnace Air Cleaner Filter Gasket Location: None
OEM Replacement For: Honeywell CF200A1620, FC100A1003, FC200E1003, POPUP1620 Nominal Filter Size: 16x20x5
Filter Frame Color: White Final Recommended Resistance: 1.0 in in wc
Media Area: 15.2 sq ft Style - Air Filters: Panel
MERV: 8 Air Flow @ 300 fpm: 1,024 cfm
Performance Rating: MERV 8 Nominal Width: 20 in
Nominal Height: 16 in Media Material: Synthetic
Filters Out: Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores Frame Included: Yes
Filter Efficiency - Air Filters: 40 % Initial Resistance @ 300 fpm: 0.08 in wc
Air Filter Media Type: Synthetic Air Filter Item: Furnace Air Cleaner Filter
Fits OEM Housing: Honeywell F25F1075, F35F1032, F100B1000, F100B1008, F100B101008, F100F1004, F100F2028, F150E1000, F200E1003 Nominal Depth: 5 in
Common Applications: Furnace Air Cleaner Removes Particles Down To: 0.3 to 1.0 microns
Standards: ASHRAE 52.2 OEM Replacement For (Filters): Honeywell CF200A1620, Honeywell FC100A1003, Honeywell FC200E1003, Honeywell POPUP1620
Max. Velocity: 450 fpm Actual Filter Size: 15-3/4 in x 19-3/4 in x 4-3/8 in
Gasket Material: None Media Color: White
Air Filter Capacity: Standard Capacity Actual Depth: 4 3/8 in
Actual Height: 15 3/4 in Actual Width: 19 3/4 in
Max. Temp.: 140 Degrees F Pleats per Linear Foot: 12
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x20x5, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner

Reviews of Bestair Pro #5-1620-8-2