Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11

  • Zoro #: G9131193
  • Mfr #: 5-1625-11-2
$30.99 ($15.50/unit)
  • Media Area: 19.1 sq ft
  • OEM Replacement For: Honeywell CF100A1009, CF100A1041, CF200A1008, FC100A1029, FC200E1029, POPUP1625, CF100A1041, 203719, F35/35R FC35A1001, F100/150 FC100A1026/1029, F200 FC200E1029, 203719
  • Common Applications: Furnace Air Cleaner
See full product details
Orders over $75 ship free.

Bestair Pro #5-1625-11-2 Specifications

  • Zoro #: G9131193
  • Mfr #: 5-1625-11-2
Media Area: 19.1 sq ft OEM Replacement For: Honeywell CF100A1009, CF100A1041, CF200A1008, FC100A1029, FC200E1029, POPUP1625, CF100A1041, 203719, F35/35R FC35A1001, F100/150 FC100A1026/1029, F200 FC200E1029, 203719
Common Applications: Furnace Air Cleaner MERV: 11
Standards: ASHRAE 52.2 OEM Replacement For (Filters): Honeywell CF100A1009, Honeywell 203719, Honeywell CF100A1041, Honeywell CF200A1008, Honeywell F100/150 FC100A1026/1029, Honeywell F200 FC200E1029, Honeywell F35/35R FC35A1001, Honeywell FC100A1029, Honeywell FC200E1029, Honeywell POPUP1625
Max. Velocity: 450 fpm Actual Depth: 4 3/8 in
Actual Filter Size: 15-3/4 in x 24-3/4 in x 4-3/8 in Initial Resistance @ 300 fpm: 0.11 in wc
Frame Included: Yes Filter Efficiency - Air Filters: 65 %
Nominal Height: 16 in Frame or Header Material: Beverage Board
Filter Frame Color: White Air Filter Capacity: High Capacity
Actual Height: 15 3/4 in Removes Particles Down To: 0.3 to 1.0 microns
Media Color: White Fits OEM Housing: Honeywell F25F1000, F35F1008, F100B1016, F100F1012, F100F2002, F150E1026, F200E1029, Lennox HCC16-28, HCXF16-16, HCF16-16, HCF16-10 (X-6670)
Style - Air Filters: Panel Actual Width: 24 3/4 in
Pleats per Linear Foot: 12 Max. Temp.: 140 Degrees F
Nominal Width: 25 in Final Recommended Resistance: 1.0 in in wc
Performance Rating: MERV 11 Air Flow @ 300 fpm: 1,024 cfm
For Use With (Systems): Honeywell F100B1016, Honeywell F100F1012, Honeywell F100F2002, Honeywell F150E1026, Honeywell F200E1029, Honeywell F25F1000, Honeywell F35F1008, Lennox HCC16-28, Lennox HCF16-10 (X-6670), Lennox HCF16-16, Lennox HCXF16-16 Gasket Location: None
Gasket Material: None Air Filter Item: Furnace Air Cleaner Filter
Filters Out: Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets Air Filter Media Type: Synthetic
Item: Furnace Air Cleaner Filter Nominal Depth: 5 in
Nominal Filter Size: 16x25x5 Media Material: Synthetic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x25x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner

Reviews of Bestair Pro #5-1625-11-2