20x20x5 Synthetic Furnace Air Cleaner Filter, MERV 8
- Zoro #: G9131071
- Mfr #: 5-2020-8-2
$27.59
($13.80/unit)
- For Use With (Systems): Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F200E1011
- Frame or Header Material: Beverage Board
- Removes Particles Down To: 0.3 to 1.0 microns
Bestair Pro #5-2020-8-2 Specifications
| |
For Use With (Systems): Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F200E1011 | Frame or Header Material: Beverage Board |
Removes Particles Down To: 0.3 to 1.0 microns | Max. Velocity: 550 fpm |
Gasket Material: None | Air Filter Media Type: Synthetic |
Filter Frame Color: White | Final Recommended Resistance: 1.0 in in wc |
Standards: ASHRAE 52.2 | Media Area: 19.4 sq ft |
Initial Resistance @ 300 fpm: 0.08 in wc | Actual Width: 19 1/2 in |
Filters Out: Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores | Actual Filter Size: 19-1/2 in x 19-1/2 in x 4-3/4 in |
OEM Replacement For: Honeywell CF200A1024, FC100A1011, FC200E1011, POPUP2020 | Nominal Filter Size: 20x20x5 |
Style - Air Filters: Panel | Frame Included: Yes |
Max. Temp.: 140 Degrees F | Media Color: White |
Actual Height: 19 1/2 in | Nominal Depth: 5 in |
Air Filter Item: Furnace Air Cleaner Filter | MERV: 8 |
Gasket Location: None | OEM Replacement For (Filters): Honeywell CF200A1024, Honeywell FC100A1011, Honeywell FC200E1011, Honeywell POPUP2020 |
Common Applications: Furnace Air Cleaner | Nominal Height: 20 in |
Filter Efficiency - Air Filters: 40 % | Media Material: Synthetic |
Item: Furnace Air Cleaner Filter | Pleats per Linear Foot: 12 |
Nominal Width: 20 in | Fits OEM Housing: Honeywell F100B1024, F100F1020, F100F2036, F200E1011 |
Actual Depth: 4 3/4 in | Performance Rating: MERV 8 |
Air Flow @ 300 fpm: 1,024 cfm | Air Filter Capacity: Standard Capacity |
Country of Origin (subject to change): United States |
Description
Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x20x5, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F200E1011