Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11

  • Zoro #: G9131263
  • Mfr #: G5-2025-11-2
$38.99 ($19.50/unit)
  • Media Color: White
  • Fits OEM Housing: Goodman GMU2025, Amana AMU2025, York YMU2025
  • For Use With (Systems): Amana AMU2025, Goodman GMU2025, York YMU2025
See full product details
Orders over $75 ship free.

Bestair Pro #G5-2025-11-2 Specifications

  • Zoro #: G9131263
  • Mfr #: G5-2025-11-2
Media Color: White Fits OEM Housing: Goodman GMU2025, Amana AMU2025, York YMU2025
For Use With (Systems): Amana AMU2025, Goodman GMU2025, York YMU2025 Performance Rating: MERV 11
Item: Furnace Air Cleaner Filter Pleats per Linear Foot: 12
Filters Out: Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets Nominal Height: 20 in
Max. Velocity: 450 fpm Actual Filter Size: 20-1/4 in x 25-3/8 in x 5-1/4 in
Initial Resistance @ 300 fpm: 0.11 in wc Max. Temp.: 140 Degrees F
Filter Frame Color: White Filter Efficiency - Air Filters: 65 %
Standards: ASHRAE 52.2 Frame or Header Material: Beverage Board
Air Filter Item: Furnace Air Cleaner Filter Nominal Depth: 5 in
OEM Replacement For: Goodman, Amana, York M81056 Actual Depth: 5 1/4 in
Actual Height: 20 1/4 in OEM Replacement For (Filters): Amana, Goodman, York M81056
Final Recommended Resistance: 1.0 in in wc Frame Included: Yes
Nominal Filter Size: 20x25x5 Media Material: Synthetic
Air Filter Capacity: High Capacity Media Area: 37.2 sq ft
Gasket Material: None Common Applications: Furnace Air Cleaner
Nominal Width: 25 in Air Filter Media Type: Synthetic
Style - Air Filters: Panel Air Flow @ 300 fpm: 1,024 cfm
Actual Width: 25 3/8 in Removes Particles Down To: 0.3 to 1.0 microns
Gasket Location: None MERV: 11
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Amana AMU2025, Goodman GMU2025, York YMU2025, OEM Replacement For (Filters) Amana, Goodman, York M81056, Media Color White, Media Area 37.2 sq ft, Pleats per Linear Foot 12

Reviews of Bestair Pro #G5-2025-11-2