Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11

  • Zoro #: G9131211
  • Mfr #: SG211-PR-BOX
$43.95 2% off
$43.00 ($21.50/unit)
  • Gasket Location: None
  • Performance Rating: MERV 11
  • OEM Replacement For: Aprilaire Space Gard, Lennox 210/213
See full product details
Orders over $75 ship free.

Bestair Pro #SG211-PR-BOX Specifications

  • Zoro #: G9131211
  • Mfr #: SG211-PR-BOX
Gasket Location: None Performance Rating: MERV 11
OEM Replacement For: Aprilaire Space Gard, Lennox 210/213 Initial Resistance @ 300 fpm: 0.11 in wc
Nominal Depth: 4 in Frame Included: Yes
Actual Depth: 4 1/4 in Actual Width: 25 1/8 in
Filter Frame Color: White Air Filter Item: Furnace Air Cleaner Filter
Pleats per Linear Foot: 12 For Use With (Systems): Aprilaire Space Gard 2200, Aprilaire Space Gard 2250, Lennox PMAC-20C
Media Area: 25.6 sq ft Media Color: White
Filters Out: Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets Common Applications: Furnace Air Cleaner
MERV: 11 Filter Efficiency - Air Filters: 65 %
Max. Temp.: 140 Degrees F Frame or Header Material: Beverage Board
Media Material: Synthetic Removes Particles Down To: 0.3 to 1.0 microns
Max. Velocity: 450 fpm Standards: ASHRAE 52.2
Air Filter Capacity: High Capacity Nominal Height: 20 in
Actual Filter Size: 20-1/4 in x 25-1/8 in x 4-1/4 in Nominal Width: 25 in
OEM Replacement For (Filters): Aprilaire Space Gard, Lennox 210/213 Actual Height: 20 1/4 in
Item: Furnace Air Cleaner Filter Air Filter Media Type: Synthetic
Style - Air Filters: Panel Gasket Material: None
Air Flow @ 300 fpm: 1,024 cfm Fits OEM Housing: Aprilaire Space Gard 2200, 2250, Lennox PMAC-20C
Nominal Filter Size: 20x25x4 Final Recommended Resistance: 1.0 in in wc
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Aprilaire Space Gard 2200, Aprilaire Space Gard 2250, Lennox PMAC-20C, OEM Replacement For (Filters) Aprilaire Space Gard, Lennox 210/213, Media Color White

Reviews of Bestair Pro #SG211-PR-BOX