KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Pad, Height 10 1/4 In, Antimicrobial

BESTAIR PRO| Zoro #: G1781753| Mfr #: A35WPR

$8.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Humidifier Pad
Includes: Antimicrobial Treatment
For Use With: Aprilaire 350, 360, 560 560A, 568, 600, 700, 760, 760A, 768, Honeywell HE260A/B, HE265A/B, ME360, HE360A/B, HE365A/B, HC26E1004, HC26A1008, Lennox WB2-17, WB217, WP2-18, WP218
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781753 Mfr #: A35WPR
Item: Humidifier PadIncludes: Antimicrobial Treatment
For Use With: Aprilaire 350, 360, 560 560A, 568, 600, 700, 760, 760A, 768, Honeywell HE260A/B, HE265A/B, ME360, HE360A/B, HE365A/B, HC26E1004, HC26A1008, Lennox WB2-17, WB217, WP2-18, WP218Depth (In.): 1-1/2
Type: ReplacementWidth (In.): 13
Package Quantity: 1Height (In.): 10-1/4
Country of Origin (subject to change): United States

Description

Water Pad, Replacement, Height 10 1/4 In, Depth 1 1/2 In, Width 13 In, For Use With Aprilaire 350, 360, 560 560A, 568, 600, 700, 760, 760A, 768, Honeywell HE260A/B, HE265A/B, ME360, HE360A/B, HE365A/B, HC26E1004, HC26A1008, Lennox WB2-17, WB217, WP2-18, WP218, Includes Antimicrobial Treatment

Reviews