KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Pad, Height 9 1/2 In, Antimicrobial

BESTAIR PRO| Zoro #: G1133456| Mfr #: A10WPR

$5.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Antimicrobial Treatment
Item: Humidifier Pad
Depth (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133456 Mfr #: A10WPR
Includes: Antimicrobial TreatmentItem: Humidifier Pad
Depth (In.): 1-1/2Package Quantity: 1
Width (In.): 10For Use With: Aprilaire 110, 220, 550, 550A, 558 (10), Honeywell HE220A/B, HE225A/B, Lasko 5000L, Hamilton 12HF, Chippewa 220, Lennox WB2-12, WB212
Type: ReplacementHeight (In.): 9-1/2
Country of Origin (subject to change): United States

Description

Water Pad, Replacement, Height 9 1/2 In, Depth 1 1/2 In, Width 10 In, For Use With Aprilaire 110, 220, 550, 550A, 558 (10), Honeywell HE220A/B, HE225A/B, Lasko 5000L, Hamilton 12HF, Chippewa 220, Lennox WB2-12, WB212, Includes Antimicrobial Treatment

Reviews