Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65635-67
Zoro #
G9179274
UPC #
063753029520
Country of Origin
Canada
Dimensions
File Size
Legal/Letter
Overall Depth
28 3/8 in
Overall Height
30 3/8 in
Overall Width
19 5/8 in
Details
Color
Charcoal
Material
Melamine and Commercial Grade Particle Board
Number of Drawers
2
Finish
Melamine
File Cabinet Type
Lateral
Series
Bestar
Assembled/Unassembled
Unassembled
Includes
Parts, Hardware and Users Manual
Lock Included
Yes
Number of Doors
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, ISTA
Handle Type
Recessed
Item
File Cabinet
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Assembly
Required
Description
File Cabinet, Color Charcoal, Finish Melamine, Material Melamine and Commercial Grade Particle Board, Number of Drawers 2, Overall Depth 28 3/8 in, Overall Height 30 3/8 in, Overall Width 19 5/8 in, Standards ANSI/BIFMA, ISTA, Assembly Required, Includes Parts, Hardware and Users Manual
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.