This item is Discontinued.

Bestar L Shaped Workstation L-Shape Desk, 62.7" D X 30-3/8" H, Chocolate, Melamine 59-3/8" W X 99420-69

L Shaped Workstation L-Shape Desk, 62.7" D X 30-3/8" H, Chocolate, Melamine 59-3/8" W X (Discontinued)

  • Mfr # 99420-69
  • Zoro # G9179134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99420-69
Zoro #
G9179134
UPC #
063753036733
Country of Origin
Canada

Dimensions

Overall Width
59-3/8"
Overall Depth
62.7"
Overall Height
30-3/8"
Height
30.4"
Width
59.4"

Details

Type
L Shaped Workstation
Item
L-Shape Desk
Color
Chocolate
Material
Melamine
Number of Drawers
0
Pedestal Location
None
Number of Pedestals
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Grommets
Standards
ANSI/BIFMA
Color Top
Chocolate
Series
Prestige Plus
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Top Material
Melamine
Keyboard Shelf
No
Handle
Recessed
Base Material
Melamine
Assembly
Required
Color Base
Chocolate

Description

L-Shape Desk, Prestige + Series, Overall Width 59 3/8 in, Overall Height 30 3/8 in, Overall Depth 62 3/4 in, Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base Chocolate, Color Top Chocolate, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA, Includes Grommets

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.