This item is Discontinued.

Bestar U Shaped Workstation Including One Pedestal U-Shape Workstation, 92.6" D X 61-29/32" H, Chocolate 99871-69

U Shaped Workstation Including One Pedestal U-Shape Workstation, 92.6" D X 61-29/32" H, Chocolate (Discontinued)

  • Mfr # 99871-69
  • Zoro # G2182540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99871-69
Zoro #
G2182540
UPC #
063753036153
Country of Origin
Canada

Dimensions

Overall Width
71-1/64"
Overall Depth
92.6"
Overall Height
61-29/32"
Width
71.1"
Height
30.4"

Details

Type
U Shaped Workstation Including One Pedestal
Item
U-Shape Workstation
Color
Chocolate
Material
Melamine
Number of Drawers
3
Color Base
Chocolate
Assembly
Required
Pedestal Style
Full
Color Top
Chocolate
Pedestal Location
Reversible
Standards
ANSI/BIFMA
Base Material
Commercial Grade Particle Board
Number of Pedestals
1
Keyboard Shelf
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Top Material
Melamine and Commercial Grade Particle Board
Handle
Recessed
Includes
Desk, Credenza, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Keyboard Shelf, Ball-Bearing Slides, Fully Reversible
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Series
Prestige Plus

Description

U-Shape Workstation, Prestige + Series, Overall Width 71 1/64 in, Overall Height 61 29/32 in, Overall Depth 92 39/64 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 3, Pedestal Style Full, Keyboard Shelf Yes, Color Base Chocolate, Color Top Chocolate, Base Material Commercial Grade Particle Board, Top Material Melamine and Commercial Grade Particle Board, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.