This item is Discontinued.

Bestar U Shaped Workstation Including Two Pedestals U-Shape Workstation, 92.6" D X 66-3/4" H, Chocolate 99853-69

U Shaped Workstation Including Two Pedestals U-Shape Workstation, 92.6" D X 66-3/4" H, Chocolate (Discontinued)

  • Mfr # 99853-69
  • Zoro # G3499940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99853-69
Zoro #
G3499940
UPC #
063753033671
Country of Origin
Canada

Dimensions

Overall Width
71"
Overall Depth
92.6"
Overall Height
66-3/4"
Height
66.8"
Width
71.1"

Details

Type
U Shaped Workstation Including Two Pedestals
Item
U-Shape Workstation
Color
Chocolate
Material
Melamine
Number of Drawers
6
Keyboard Shelf
No
Color Top
Chocolate
Standards
ANSI/BIFMA
Pedestal Style
Full
Handle
Recessed
Top Material
Melamine
Assembly
Required
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Base Material
Commercial Grade Particle Board
Series
Prestige Plus
Color Base
Chocolate
Number of Pedestals
2
Includes
Hutch
Pedestal Location
Left and Right

Description

U-Shape Workstation, Prestige + Series, Overall Width 71 in, Overall Height 66 3/4 in, Overall Depth 92 5/8 in, Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 6, Pedestal Style Full, Keyboard Shelf No, Color Base Chocolate, Color Top Chocolate, Base Material Commercial Grade Particle Board, Top Material Melamine and Commercial Grade Particle Board, Recessed Handle, Assembly Required, Standards ANSI/BIFMA, Includes Hutch

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.