Shop All Desks
Bestar
Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series
Mfr # 60853-79
Zoro # G205608855
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Bestar l-shaped desk and hutch - 66" - dark chocolate - embassy series embassy offers numerous configuration possibilities for various uses. Offering smaller desks, this collection is ideal for every type of workplace including the home office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick pvc edge and classic moldings. Grommets and a rubber strip are available on the station for efficient wire management. The credenza, the return table and the hutch meet or exceed ansi/bifma performance standards. The hutch for credenza offers a large closed storage space. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. Each pedestal offer two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf have double extension ball-bearing slides for a smooth and quiet operation. The station is fully reversible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 17-1/4 in W 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-SILVERVEIN-NY-VY-GG)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- BESTAR U Shaped Desk U-Shape Workstation, 89" D X 68.8" H, Bark Gray, Melamine 71.1" W X (120880-47)
- BESTAR L Shaped Desk L-Desk, ProConcept Plus, Metal Leg, Wht/Gry, 68.9" D X 29.7" H, White/Deep Gray (110891-17)
- BESTAR L Shaped Desk L-Shape Workstation, 82.9" D X 30.4" H, Slate/Sandstone, Melamine 71.1" W X (93880-59)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- Bestar Desks