2 Drawer File Cabinet, Bordeaux/Slate, Legal/Letter (Discontinued)
- Mfr # 93631-39
- Zoro # G9179362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93631-39
Zoro #
G9179362
UPC #
063753035620
Country of Origin
Canada
Dimensions
File Size
Legal/Letter
Overall Depth
30 3/4 in
Overall Height
30 3/8 in
Overall Width
19 5/8 in
Details
Color
Bordeaux/Slate
Material
Melamine and Commercial Grade Particle Board
Number of Drawers
2
Finish
Melamine
File Cabinet Type
Lateral
Series
Connexion
Includes
Parts, Hardware and Users Manual
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, ISTA
Lock Included
Yes
Item
File Cabinet
Handle Type
Recessed
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Number of Doors
0
Assembled/Unassembled
Unassembled
Assembly
Required
Description
File Cabinet, Color Bordeaux/Slate, Finish Melamine, Material Melamine and Commercial Grade Particle Board, Number of Drawers 2, Overall Depth 30 3/4 in, Overall Height 30 3/8 in, Overall Width 19 5/8 in, Standards ANSI/BIFMA, ISTA, Assembly Required, Includes Parts, Hardware and Users Manual
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.