Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Credenza, 18.2" X 71.1" X 28-1/2", Bark Gray, Melamine

  • Zoro #: G0445731
  • Mfr #: 160610-1147
$416.43
  • Series: I3 Plus
  • Width: 71.1"
  • Number of Drawers: 2
See full product details
This item ships free.

Bestar #160610-1147 Specifications

  • Zoro #: G0445731
  • Mfr #: 160610-1147
Series: I3 Plus Width: 71.1"
Number of Drawers: 2 Material: Melamine
Height: 28-1/2" Item: Credenza I3 Plus,Bark Gray
Overall Depth: 18.2" Color: Bark Gray
Type: Credenza Overall Height: 28-1/2"
Overall Width: 71.1" Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Credenza I3 Plus,Bark Gray

Reviews of Bestar #160610-1147