This item is Discontinued.

Bestar Credenza Credenza, 23.4" D X 65.9" H, Bordeaux/Slate, Melamine 71.1" W X 93860-39

Credenza Credenza, 23.4" D X 65.9" H, Bordeaux/Slate, Melamine 71.1" W X (Discontinued)

  • Mfr # 93860-39
  • Zoro # G2182531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93860-39
Zoro #
G2182531
UPC #
063753036344
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
23.4"
Overall Height
65.9"
Width
71.1"
Height
65.9"

Details

Type
Credenza
Item
Credenza
Color
Bordeaux/Slate
Material
Melamine
Number of Drawers
6
Assembly
Required
Color Top
Bordeaux
Pedestal Location
Left and Right
Number of Pedestals
2
Standards
ANSI/BIFMA
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
Connexion
Color Base
Bordeaux/Slate
Includes
Desk, Grommets, Rubber Strip, (2) Two Flip Up Doors, Large Closed Storage Space, (2) Large Paper Shelves, Lift Up Hardware, (2) Utility Drawers, File Drawer, Ball-bearing Slides, Keyboard Drawer
Keyboard Shelf
No
Top Material
Melamine and Commercial Grade Particle Board
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Handle
No
Base Material
Commercial Grade Particle Board
Pedestal Style
Full
For Use With
File, Paper
Features
Lockable Drawer, Wire Management Channel, Reversible, Durable, Ball Bearing Slide, Stain Resistant, Wear Resistant, Scratch Resistant

Description

Credenza, Number of Drawers 3, Number of Pedestals 2, Overall Depth 23 3/8 in, Overall Height 65 29/32 in, Overall Width 71 in, Pedestal Location Left and Right, Standards ANSI/BIFMA, Assembly Required

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.