This item is Discontinued.

Bestar Credenza Credenza, 23.4" D X 66.8" H, Bordeaux/Graphite, Melamine 71.1" W X 99851-39

Credenza Credenza, 23.4" D X 66.8" H, Bordeaux/Graphite, Melamine 71.1" W X (Discontinued)

  • Mfr # 99851-39
  • Zoro # G2182455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99851-39
Zoro #
G2182455
UPC #
063753036009
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
23.4"
Overall Height
66.8"
Width
71.1"
Height
66.8"

Details

Type
Credenza
Item
Credenza
Color
Bordeaux/Graphite
Material
Melamine
Number of Drawers
6
Base Material
Commercial Grade Particle Board
Keyboard Shelf
No
Number of Pedestals
2
Handle
No
Series
Prestige Plus
Top Material
Melamine and Commercial Grade Particle Board
Pedestal Location
Left and Right
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Standards
ANSI/BIFMA
Pedestal Style
Full
Assembly
Required
Color Base
Bordeaux/Graphite
Color Top
Bordeaux
Includes
Desk, Grommets, (2) Utility Drawers, File Drawer, Ball-Bearing, Adjustable Hinges.

Description

Credenza, Number of Drawers 3, Number of Pedestals 2, Overall Depth 23 3/8 in, Overall Height 66 13/16 in, Overall Width 71 in, Pedestal Location Left and Right, Standards ANSI/BIFMA, Assembly Required

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.