This item is Discontinued.

Bestar Credenza and Hutch Credenza, 23 13/32 in D X 66 13/16 in H, Chocolate, Melamine 71 1/64 in W X 99851-69

Credenza and Hutch Credenza, 23 13/32 in D X 66 13/16 in H, Chocolate, Melamine 71 1/64 in W X (Discontinued)

  • Mfr # 99851-69
  • Zoro # G2182601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99851-69
Zoro #
G2182601
UPC #
063753033657
Country of Origin
Canada

Dimensions

Overall Width
71 1/64 in
Overall Depth
23 13/32 in
Overall Height
66 13/16 in
Width
71.1"
Height
66.8"

Details

Type
Credenza and Hutch
Item
Credenza
Color
Chocolate
Material
Melamine
Number of Drawers
3
Color Base
Chocolate
Top Material
Melamine and Commercial Grade Particle Board
Pedestal Style
Full
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA
Handle
No
Assembly
Required
Base Material
Commercial Grade Particle Board
Keyboard Shelf
No
Number of Pedestals
2
Includes
Desk, Grommets, (2) Utility Drawers, File Drawer, Ball-Bearing Slides, Closed Storage Space, Adjustable Hinges, Fully Reversible
Series
Prestige Plus
Pedestal Location
Left and Right
Color Top
Chocolate

Description

Credenza, Number of Drawers 3, Number of Pedestals 2, Overall Depth 23 13/32 in, Overall Height 66 13/16 in, Overall Width 71 1/64 in, Pedestal Location Left and Right, Standards ANSI/BIFMA, Assembly Required

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.