This item is Discontinued.

Bestar Electric Adjustable Table, 70-29/32"D x 71-7/64"W x 28" to 45"H, Chocolate 99885-69

Electric Adjustable Table, 70-29/32"D x 71-7/64"W x 28" to 45"H, Chocolate (Discontinued)

  • Mfr # 99885-69
  • Zoro # G3368797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99885-69
Zoro #
G3368797
UPC #
063753046862
Country of Origin
Multiple

Dimensions

Height
28" to 45"
Height Range
28 in to 45 in
Overall Depth
70 29/32 in
Overall Width
71 7/64 in

Details

Item
L-Desk with Electric Adjustable Table
Frame Material
Metal
Includes
L-Desk, Pedestal (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Secure Lock, Ball-Bearing Slides, Keyboard Shelf, Fully Reversible
For Use With
Mfr. No. 15X416, 15X419
Standards
ANSI/BIFMA
Assembly
Required
Material
Melamine, Polyvinyl Chloride Edge
Series
Prestige +
Type
Adjustable Table
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Color
Chocolate
Top Material
Melamine
Color Top
Chocolate
Base Material
Metal
Color Base
Chocolate

Description

L-Desk with Electric Adjustable Table, Overall Width 71 7/64 in, Overall Depth 70 29/32 in, Standards ANSI/BIFMA, Assembly Required, Includes L-Desk, Pedestal (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Secure Lock, Ball-Bearing Slides, Keyboard Shelf, Fully Reversible

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.