This item is Discontinued.

Bestar Executive Desk Executive Desk, 29 5/8 in D X 30 3/8 in H, Sand Granite/Charcoal, 59 1/2 in W X 69400-86

Executive Desk Executive Desk, 29 5/8 in D X 30 3/8 in H, Sand Granite/Charcoal, 59 1/2 in W X (Discontinued)

  • Mfr # 69400-86
  • Zoro # G9179256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69400-86
Zoro #
G9179256
UPC #
063753031554
Country of Origin
Canada

Dimensions

Overall Width
59 1/2 in
Overall Depth
29 5/8 in
Overall Height
30 3/8 in
Width
59-1/2"
Height
30.4"

Details

Type
Executive Desk
Item
Executive Desk
Color
Sand Granite/Charcoal
Material
Thermofused Melamine
Number of Drawers
4
Series
Hampton
Number of Pedestals
2
Pedestal Location
Left and Right
Standards
ANSI/BIFMA
Top Material
Melamine and Commercial Grade Particle Board
Pedestal Style
Hanging
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Assembly
Required
Keyboard Shelf
No
Base Material
Commercial Grade Particle Board
Color Top
Sand Granite
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle
Metal Pull
Color Base
Sand Granite/Charcoal

Description

Executive Desk, Number of Drawers 4, Number of Pedestals 2, Overall Depth 29 5/8 in, Overall Height 30 3/8 in, Overall Width 59 1/2 in, Pedestal Location Left and Right, Standards ANSI/BIFMA, Assembly Required

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.