Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L Shaped Desk, 59-19/64" X 71.1" X 29.6", Bark Gray, Melamine

  • Zoro #: G0445950
  • Mfr #: 160850-47
$525.87
  • Series: i3 Plus
  • Item: L-Shape Desk
  • Color: Bark Gray
See full product details
This item ships free.

Bestar #160850-47 Specifications

  • Zoro #: G0445950
  • Mfr #: 160850-47
Series: i3 Plus Item: L-Shape Desk
Color: Bark Gray Number of Drawers: 2
Type: L Desk Material: Melamine
Overall Depth: 59 19/64 in Height: 29.6"
Width: 71.1" Handle: Metal Pull
Color Base: Gray Overall Width: 71 7/64 in
Keyboard Shelf: No Top Material: Melamine
Base Material: Commercial Grade Particle Board Color Top: Gray
Overall Height: 29 39/64 in Standards: ANSI/BIFMA
Assembly: Fully Assembled Pedestal Style: Full
Pedestal Location: Left or Right Number of Pedestals: 1
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

L-Shape Desk, i3 Plus Series, Overall Width 71 7/64 in, Overall Height 29 39/64 in, Overall Depth 59 19/64 in, Number of Pedestals 1, Pedestal Location Left or Right, Number of Drawers 2, Pedestal Style Full, Keyboard Shelf No, Color Base Gray, Color Top Gray, Base Material Commercial Grade Particle Board, Top Material Melamine, Metal Pull Handle, Assembly Fully Assembled, Standards ANSI/BIFMA

Reviews of Bestar #160850-47