Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

L Shaped Desk , 65.8" X 71.1" X 28" to 45" , Northern Maple/White ,

  • Zoro #: G0445689
  • Mfr #: 160885-3817
$976.80
  • Type: L Shaped Desk
  • Item: Height Adj L-Desk,Northern Maple/White
  • Overall Width: 71.1"
See full product details
This item ships free.

Bestar #160885-3817 Specifications

  • Zoro #: G0445689
  • Mfr #: 160885-3817
Type: L Shaped Desk Item: Height Adj L-Desk,Northern Maple/White
Overall Width: 71.1" Overall Depth: 65.8"
Overall Height: 28" to 45" Color: Northern Maple/White
Material: Melamine Number of Drawers: 2
Series: I3 Plus Width: 71.1"
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Durable 1" commercial grade work surface with melamine finish that resists scratches, stains and wear. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". It features one utility drawer, one file drawer with letter/legal filing system and five open storage compartments.Overall dimensions : 71.1" x 65.8" x 28" to 45". Credenza : 71.1" x 18.2" x 28.5". Height adjustable table : 47.6" x 24" x 28" to 45".

Reviews of Bestar #160885-3817