Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

L Shaped Desk , 71.1" X 71.1" X 70.1" , White/Deep Gray , Melamine

  • Zoro #: G0445695
  • Mfr #: 110896-17
$1,145.99
  • Type: L Shaped Desk
  • Item: Ht Adj L-Desk,Hutch White/Deep Grey
  • Overall Width: 71.1"
See full product details
This item ships free.

Bestar #110896-17 Specifications

  • Zoro #: G0445695
  • Mfr #: 110896-17
Type: L Shaped Desk Item: Ht Adj L-Desk,Hutch White/Deep Grey
Overall Width: 71.1" Overall Depth: 71.1"
Overall Height: 70.1" Color: White/Deep Gray
Material: Melamine Number of Drawers: 3
Width: 71.1" Series: Pro Concept Plus
Number of Pedestals: 1 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Ht Adj L-Desk,Hutch White/Deep Grey

Reviews of Bestar #110896-17