This item is Discontinued.

Bestar L Shaped Desk L-Shape Workstation, 82.9" D X 65.9" H, Bordeaux/Slate, Melamine 71.1" W X 93867-39

L Shaped Desk L-Shape Workstation, 82.9" D X 65.9" H, Bordeaux/Slate, Melamine 71.1" W X (Discontinued)

  • Mfr # 93867-39
  • Zoro # G3499791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93867-39
Zoro #
G3499791
UPC #
063753036467
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
82.9"
Overall Height
65.9"
Width
71.1"
Height
65.9"

Details

Type
L Shaped Desk
Item
L-Shape Workstation
Color
Bordeaux/Slate
Material
Melamine
Number of Drawers
2
Number of Shelves
2
Pedestal Style
Full Oversized
Series
Connexion
Number of Pedestals
1
Handle
Recessed
Color Top
Bordeaux/Slate
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Assembly
Required
Color Base
Bordeaux/Slate
Keyboard Shelf
Yes
Base Material
Melamine
Includes
(2) File Drawers in Oversized File Pedestal, Return Table, Keyboard Shelf and CPU Platform, Grommets and Rubber Strip, Overhead Hutch with (2) Flip-Doors and Paper Management Compartments
Pedestal Location
Reversible
Standards
ANSI/BIFMA
Top Material
Melamine
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Office
Features
Grommet, Wear Resistant, Storage Space, Lockable Drawer, Reversible, Wire Management Channel, Ball Bearing Slides, Scratch Resistant, Stain Resistant, Durable, Tilt

Description

L-Shape Workstation, Connexion Series, Overall Width 82 3/4 in, Overall Height 65 3/4 in, Overall Depth 71 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 2, Pedestal Style Full Oversized, Keyboard Shelf Yes, Color Base Bordeaux/Slate, Color Top Bordeaux/Slate, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.