Bestar
Pro-Linea 72W Credenza with 3 Drawers, White
Mfr # 120611-1117
Zoro # G203452450
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$530.99
Key Features
- Color White
- Depth 19.5
- Height 28.4
- Width 71.1
- Weight 210
Explore More Products
- BESTAR Bestar Universel 36W Bookcase in bark grey 44700-47
- BESTAR Bestar Universel 36W Bookcase in chocolate 44700-69
- BESTAR Pro-Linea 72W Credenza, White 120612-1117
- BESTAR Orion 20W Narrow Shelving Unit, White & Walnut Grey 116162-000017
- BESTAR Universel 30W Standard Bookcase, Bark Grey 65715-000047
- BESTAR Aquarius Bookcase with Sliding Door, Rustic Brown/Graphite 114700-000009
- BESTAR Universel 30W Standard 5 Shelf Bookcase in silver maple 165700-000142
- BESTAR Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Black 65715-3118
- BESTAR Universel 30W Standard 5 Shelf Bookcase in charcoal maple 165700-000140
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" 97620
- ATLANTIC METAL 5-Shelf Mobile Bookcase, 78"x36" Black BM40361872-09
- Bestar Bookcases & Bookshelves