Bestar
Queen Wall Bed Kit, Pur, Chocolate, 136"
Mfr # 26886-69
Zoro # G0444015
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,915.99
Key Features
- Material Engineered Wood
- Overall Height 87.9
- Overall Width 136
- Overall Length 136
Explore More Products
- BESTAR Pur 61W Full Cabinet Bed with Mattress, White 126193-000017
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey 116870-000017
- BESTAR Queen Wall Bed Kit, White, 92" 40880-17
- BESTAR Bestar Pur Full Murphy Bed and Shelving Unit with Drawers (95W) in White 26891-17
- BESTAR Queen Wall Bed Kit, Pur, 3Drwr, White, 90" 26869-17
- BESTAR Queen Wall Bed Kit, Chocolate, 115" 26884-69
- BESTAR Orion 104W Queen Murphy Bed with 2 Narrow Shelving Units (105W), Bark Gray & Graphite 116884-000047
- BESTAR Orion 118W Full Murphy Bed with Multifunctional Storage (119W), White & Walnut Grey 116863-000017
- BESTAR Pur 61W Full Cabinet Bed with Mattress, Bark Grey 126193-000047
- BAXTON STUDIO Elmdon Solid Wood Slatted Headboard Style King Size Platform Bed 138-7618
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood Full Size 4-Drawer Platform Storage Bed Frame 196-11507-ZORO
- Bestar Bed Frames