Shop Alternate Products
This Product is Discontinued
Bestar
Return Shell, 29.3" D, 59.3" W, 29.6" H, Bark Gray, Melamine (Discontinued)
Mfr # 160811-47
Zoro # G0446045
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Return Shell
- Overall Width 59.3"
- Overall Depth 29.3"
- Overall Height 29.6"
- Color Bark Gray