Bestar Table

28.40" W Lateral File, Black, Black

Bestar Table 28.40" W Lateral File, Black,  Black 65635-2118
Hover or click to zoom Tap to zoom
  • Color: Black
  • File Size: Letter/Legal
  • Height: 30.40"
  • Type: Standard
  • Width: 28.40"
  • Item: Lateral File,Black
  • Overall Width: 28.40"
  • Accessory Type: Lateral File,Black
See full product details
$198.90

Subtotal: $198.90

Bestar Table #65635-2118 Specifications

  • Color: Black
  • File Size: Letter/Legal
  • Height: 30.40"
  • Type: Standard
  • Width: 28.40"
  • Item: Lateral File,Black
  • Overall Width: 28.40"
  • Accessory Type: Lateral File,Black
  • Country of Origin (subject to change): Canada

Description

Lateral File,Black

Restrictions and Compliance

Reviews of Bestar Table #65635-2118

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.