customer-service Help
Bestar Table

U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine

Bestar Table U Shaped Desk,  93-39/64" D,  65" W,  65.9" H,  Dark Chocolate,  Melamine 52414-79
Tap to zoom
Hover or click to zoom
$727.44
  • Type: U Shaped Desk
  • Item: U-Shape Desk
  • Overall Width: 65"
See full product details
This item ships free.

Total: $727.44

Bestar Table #52414-79 Specifications

  • Type: U Shaped Desk
  • Item: U-Shape Desk
  • Overall Width: 65"
  • Overall Depth: 93-39/64"
  • Overall Height: 65.9"
  • Color: Dark Chocolate
  • Material: Melamine
  • Number of Drawers: 2
  • Number of Pedestals: 1
  • Width: 65"
  • Series: Ridgeley
  • Height: 65.9"
  • Base Material: Commercial Grade Particle Board
  • Standards: ANSI/BIFMA
  • Handle: Metal Pull
  • Pedestal Location: Left or Right
  • Assembly: Fully Assembled
  • Color Top: Brown
  • Pedestal Style: Full
  • Top Material: Melamine
  • Keyboard Shelf: Yes
  • Color Base: Brown
  • Product Type: U-Shape Desk
  • Country of Origin (subject to change): Canada

Description

U-Shape Desk, Ridgeley Series, Overall Width 65 in, Overall Height 65 29/32 in, Overall Depth 93 39/64 in, Number of Pedestals 1, Pedestal Location Left or Right, Number of Drawers 2, Pedestal Style Full, Keyboard Shelf Yes, Color Base Brown, Color Top Brown, Base Material Commercial Grade Particle Board, Top Material Melamine, Metal Pull Handle, Assembly Fully Assembled, Standards ANSI/BIFMA

Restrictions and Compliance

Reviews of Bestar Table #52414-79