Bestar Table

U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine

Bestar Table U Shaped Desk,  93-39/64" D,  65" W,  65.9" H,  White Chocolate,  Melamine 52414-31
Hover or click to zoom Tap to zoom
$813.76
  • Type: U Shaped Desk
  • Item: U-Shape Desk
  • Overall Width: 65"
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $813.76

Bestar Table #52414-31 Specifications

  • Type: U Shaped Desk
  • Item: U-Shape Desk
  • Overall Width: 65"
  • Overall Depth: 93-39/64"
  • Overall Height: 65.9"
  • Color: White Chocolate
  • Material: Melamine
  • Number of Drawers: 2
  • Series: Ridgeley
  • Width: 65"
  • Number of Pedestals: 1
  • Height: 65.9"
  • Assembly: Fully Assembled
  • Top Material: Melamine
  • Keyboard Shelf: Yes
  • Base Material: Commercial Grade Particle Board
  • Color Base: Brown
  • Pedestal Location: Left or Right
  • Handle: Metal Pull
  • Includes: Hutch
  • Standards: ANSI/BIFMA
  • Pedestal Style: Full
  • Color Top: White
  • Product Type: U-Shape Desk
  • Country of Origin (subject to change): Canada

Description

U-Shape Desk, Ridgeley Series, Overall Width 65 in, Overall Height 65 29/32 in, Overall Depth 93 39/64 in, Number of Pedestals 1, Pedestal Location Left or Right, Number of Drawers 2, Pedestal Style Full, Keyboard Shelf Yes, Color Base Brown, Color Top White, Base Material Commercial Grade Particle Board, Top Material Melamine, Metal Pull Handle, Assembly Fully Assembled, Standards ANSI/BIFMA

Restrictions and Compliance

Reviews of Bestar Table #52414-31