Bestar
Talita 27W Bookcase, Storm Gray
- Zoro #: G003444990
- Mfr #: 104700-000074

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $338.63
Bestar #104700-000074 Specifications
- Zoro #: G003444990
- Mfr #: 104700-000074
- Color: Storm Gray
- Depth: 13
- Height: 60.1
- Width: 26.4
- Weight: 46
- Country of Origin (subject to change): China
Description
This beautiful bookcase is the perfect addition to a home office, library, or family room. The Bookcase’s sturdy and durable shelves feature a melamine finish to resist everyday damage. The black-painted steel X pattern accents create a unique contrast with the available finishes. The overall design contributes to a modern farmhouse decor. With four adjustable shelves, this Bookcase offers plenty of space to store your favorite books and display items. Each shelf can support up to 40 pounds of materials. The open design is airy and relaxed and allows you to show off the most beautiful items in your home. Tested to meet ANSI/BIFMA quality standards for safety and performance.