Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U Shaped Desk, 88.6" X 71.1" X 29.6", Bark Gray, Melamine

  • Zoro #: G0446212
  • Mfr #: 160860-47
$671.80
  • Number of Drawers: 2
  • Type: U Desk
  • Color: Bark Gray
See full product details
This item ships free.

Bestar #160860-47 Specifications

  • Zoro #: G0446212
  • Mfr #: 160860-47
Number of Drawers: 2 Type: U Desk
Color: Bark Gray Width: 71.1"
Height: 29.6" Series: I3 Plus
Overall Depth: 88.6" Item: U Desk,I3 Plus,2 Drawers,Bark Gray
Material: Melamine Overall Width: 71.1"
Overall Height: 29.6" Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

U Desk,I3 Plus,2 Drawers,Bark Gray

Reviews of Bestar #160860-47